




€314.59/ pieceexcl. VAT
€380.65incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Axial Lock Nut Socket |
Material | Alloy engineering steel |
Surface protection | Black Oxide |
VDE tested | No |
Height | 110 mm |
Weight | 1770 g |