

€286.07/ pieceexcl. VAT
€346.14incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 110 mm |
Weight | 1910 g |
Material | Alloy engineering steel |
Total length | 4.3307 in |