

€171.07/ pieceexcl. VAT
€206.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 90 mm |
Weight | 1390 g |
Material | Alloy engineering steel |
Total length | 3.54 in |