

€161.87/ pieceexcl. VAT
€195.86incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Model A |
Total length | 90 mm |
Weight | 1061.41 g |
Material | Alloy engineering steel |
Total length | 3.5433 in |