SKF

SKF Axial Lock Nut Socket Size 11 TMFS 11

  • ERIKS:23770485
  • Manufacturer:7316570826180
Image 1
Save to list

€152.67/ pieceexcl. VAT

€184.73incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMFS
Type
Model A
Wrench width
75 mm
Total length
90 mm
Weight
839.15 g
Material
Alloy engineering steel
Total length
3.5433 in
Wrench width
2.9528 in