

€76.31/ pieceexcl. VAT
€92.34incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFS |
Type | Axial Lock Nut Socket |
Material | Alloy engineering steel |
Surface protection | Black Oxide |
Width | 28 mm |
Height | 56 mm |
Weight | 100 g |