

€30.38/ pieceexcl. VAT
€36.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRW1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Tradename | WAVE |
Series | CRW1 |
Shaft Diameter | 45 mm |
Housing diameter | 65 mm |
Housing width | 8 mm |
Brand design | CRW1 |
Material lip | FKM |
Material | Fluoro Rubber (FKM) |
Compound | Fluoro rubber (FKM) |
Temperature range | from -25 to 200 °C |
Weight per piece | 20.7 g |
Weight per standard packaging | 20.7 g |
Material static seal | FKM |
Norm design | DIN 3760-C |
Material surface | Metal |