

€7.72/ pieceexcl. VAT
€9.34incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGAF 3E |
Type | Mineral And Synthetic |
Content | 0.035 kg |
Packaging | Tube |
Temperature range | from -25 to 250 °C |
Colour | Beige |
Droping point | 140 °C |
Thickener | Lithium Complex |
Base oil type | Mineral and Synthetic |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 185 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 3000 N |
Recommended for | Common industrial components such as nuts, bolts, flanges, studs, bearings, guide pins, couplings, jack screws, lathe centres, push rods, and spline shafts. |
Series | LGAF 3E |