

€239.48/ pieceexcl. VAT
€289.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GAZ..SA |
Inner Diameter | 57.15 mm |
Outer Diameter | 90.488 mm |
Width | 35.306 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |