




€272.83/ pieceexcl. VAT
€330.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GAC..F |
Inner Diameter | 70 mm |
Outer Diameter | 110 mm |
Width | 25 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 25 mm |
d | 70 mm |
D | 110 mm |