




€173.66/ pieceexcl. VAT
€210.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GAC..F |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 23 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 23 mm |
d | 60 mm |
D | 95 mm |