




€101.53/ pieceexcl. VAT
€122.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GAC..F |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 18 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE FRP |
B | 18 mm |
d | 35 mm |
D | 62 mm |