SKF

SKF Angular contact spherical plain bearing Maintenance-free Steel/PTFE FRP GAC 100 F

  • ERIKS:23765222
  • Manufacturer:7316577107015
Image 1
Image 2
Image 1
Image 2
Save to list

€661.77/ pieceexcl. VAT

€800.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GAC..F
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
32 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE FRP
B
32 mm
d
100 mm
D
150 mm