




€185.23/ pieceexcl. VAT
€224.13incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 406 |
Inner Diameter | 30 mm |
Outer Diameter | 50.5 mm |
B1 | 7 mm |
B2 | 11.5 mm |
d | 30 mm |
d1 | 50.5 mm |