




€253.30/ pieceexcl. VAT
€306.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Manufacturer ID | HJ 317 EC/VA301 |
Inner Diameter | 85 mm |
Outer Diameter | 117 mm |
B1 | 12 mm |
B2 | 18.5 mm |
d | 85 mm |
d1 | 117 mm |