SKF

SKF Angle ring HJ 308 EC/VA301

  • ERIKS:14158911
  • Manufacturer:7316570297751
Image 1
Image 2
Image 1
Image 2
Angle Ring for single row cylindrical roller bearings.EC = Optimized internal design incorporating more and/or larger rollers and with modified roller/end flange contact.VA301 = Bearing for railway vehicle traction motors
Save to list

€122.48/ pieceexcl. VAT

€148.20incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HJ
Type
Angle Ring
Manufacturer ID
HJ 308 EC/VA301
Inner Diameter
40 mm
Outer Diameter
57.5 mm
B1
7 mm
B2
11 mm
d
40 mm
d1
57.5 mm