




€256.40/ pieceexcl. VAT
€310.24incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HJ |
Type | Angle Ring |
Manufacturer ID | HJ 2324 EC |
Inner Diameter | 120 mm |
Outer Diameter | 168.3 mm |
B1 | 14 mm |
B2 | 26 mm |
d | 120 mm |
d1 | 168.3 mm |