




€102.70/ pieceexcl. VAT
€124.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RPNA |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Dynamic load rating | 27500 N |
Static load rating | 57000 N |
Reference speed | 9000 rpm |
Fatigue load limit | 7100 N |
Limiting speed | 10000 rpm |
Model | without inner ring |
€57.20/ pieceexcl. VAT
€69.21incl. VAT
Estimated delivery date - 10/11/2026