




€96.47/ pieceexcl. VAT
€116.73incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RPNA |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Dynamic load rating | 26400 N |
Static load rating | 51000 N |
Reference speed | 10000 rpm |
Fatigue load limit | 6300 N |
Limiting speed | 11000 rpm |
Model | without inner ring |