




€85.83/ pieceexcl. VAT
€103.85incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RPNA |
Inner Diameter | 35 mm |
Outer Diameter | 52 mm |
Width | 20 mm |
Dynamic load rating | 24600 N |
Static load rating | 45000 N |
Reference speed | 11000 rpm |
Fatigue load limit | 5600 N |
Limiting speed | 13000 rpm |
Model | without inner ring |