




€63.15/ pieceexcl. VAT
€76.41incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RPNA |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Dynamic load rating | 13200 N |
Static load rating | 19300 N |
Reference speed | 19000 rpm |
Fatigue load limit | 2280 N |
Limiting speed | 22000 rpm |
Model | without inner ring |
€35.57/ pieceexcl. VAT
€43.04incl. VAT
Estimated delivery date - 10/11/2026