




€96.02/ pieceexcl. VAT
€116.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PNA |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Dynamic load rating | 22900 N |
Static load rating | 38000 N |
Reference speed | 13000 rpm |
Fatigue load limit | 4800 N |
Limiting speed | 15000 rpm |
Model | with inner ring |