SKF

SKF Air-driven oil injector 400MPa THAP 400E

  • ERIKS:24007351
  • Manufacturer:7316572488454
Image 1
Image 2
Image 1
Image 2
The THAP 400E air-driven oil injector can be used for mounting and dismounting SKF OK Couplings, large pressure joints such as bearings, flywheels, couplings and railway wheels. It is also suitable for simlar applications for pressures upto 400 MPa/58,000 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings. SKF Mounting and Dismouting fluids are recommended for use with the THAP 400E.Features:
  • Time savings compared to hand operated oil injectors
  • Portable
  • Continuous supply of oil
  • Internal air pressure limiter helps ensure safe operation
  • Low air consumption
  • Wide operating temperature range
  • Sturdy storage boxes
Save to list

€8,821.88/ pieceexcl. VAT

€10,674.47incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
THAP
Type
Oil Injector
Type
High pressure electric pump
Max. operating pressure
4000 bar
Outlet port
G 3/4
Weight
20.9 kg
Spare parts & accessories
Product Image

SKF Connection nipple THPN M16G1/2

  • Eriks:14194571
  • Manufacturer:THPN M16G1/2

€239.15/ pieceexcl. VAT

€289.37incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

SKF Connection nipple THPN M16G3/8

  • Eriks:14342238
  • Manufacturer:THPN M16G3/8

€239.15/ pieceexcl. VAT

€289.37incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€1,214.35/ pieceexcl. VAT

€1,469.36incl. VAT

2 In stock - Estimated delivery date 06/11/2026
Related products
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 06/11/2026
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

16 In stock - Estimated delivery date 06/11/2026
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 06/11/2026