SKF

SKF Air-driven hydraulic pump set 150MPa THAP 150E/SK1

  • ERIKS:13189928
  • Manufacturer:7316576917875
Image 1
The THAP 150E/SK1 air-driven hydraulic pump set can be used for mounting SKF OK Coupling hydraulic chambers and for mounting and dismounting large rolling element bearings using the oil injection method. It is also suitable for simlar applications for pressures upto 150 MPa/21,750 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings, as well as a high pressure hose, pressure gauges and nipples to connect to the application. SKF Mounting and Dismouting fluids are recommended for use with the THAP 150E.Features:
  • Time savings compared to hand operated pumps
  • Portable
  • Continuous supply of oil
  • Internal air pressure limiter helps ensure safe operation
  • Low air consumption
  • Wide operating temperature range
  • Sets include high pressure hose and pressure gauge
Save to list

€5,739.88/ pieceexcl. VAT

€6,945.25incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
THAP
Type
Air-Driven Hydraulic Pump Set
Type
High pressure electric pump
Max. operating pressure
1500 bar
Outlet port
G 3/4
Weight
21.6 kg
L
350 mm
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

Estimated delivery date - 17/11/2026
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 09/11/2026
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

16 In stock - Estimated delivery date 09/11/2026