SKF

SKF Air-driven hydraulic pump 150MPa THAP 150E

  • ERIKS:12553354
  • Manufacturer:7316574959730
Image 1
The THAP 150E air-driven hydraulic pump can be used for mounting SKF OK Coupling hydraulic chambers and for mounting and dismounting large rolling element bearings using the oil injection method. It is also suitable for simlar applications for pressures upto 150 MPa/21,750 psi. The unit consists of a hydraulic pump driven by an air motor. The item is supplied in a sturdy case including oil suction and return hoses with quick connect couplings. SKF Mounting and Dismouting fluids are recommended for use with the THAP 150E.

Features:
  • Time savings compared to hand operated pumps
  • Portable
  • Continuous supply of oil
  • Internal air pressure limiter helps ensure safe operation
  • Low air consumption
  • Wide operating temperature range
  • Sturdy storage boxes
Save to list

€5,206.28/ pieceexcl. VAT

€6,299.60incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
THAP150E
Type
Air-Driven Pump And Oil Injector
Type
High pressure electric pump
Max. operating pressure
1500 bar
Outlet port
G 3/4
Weight
19.6 kg
Code
23-05-19-01
Related products
Product Image

SKF Mounting fluid LHMF 300 1l

  • Eriks:23766659
  • Manufacturer:LHMF 300/1

€28.47/ pieceexcl. VAT

€34.45incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Mounting fluid LHMF 300 5l

  • Eriks:23766660
  • Manufacturer:LHMF 300/5

€87.35/ pieceexcl. VAT

€105.69incl. VAT

34 In stock - Estimated delivery date 05/11/2026
Product Image

SKF Dismounting fluid LHDF 900 5l

  • Eriks:23766654
  • Manufacturer:LHDF 900/5

€90.11/ pieceexcl. VAT

€109.03incl. VAT

16 In stock - Estimated delivery date 05/11/2026