SKF

SKF Adaptor Sleeve SNW 22X3.15/16

  • ERIKS:23769882
  • Manufacturer:7316576672781
Image 1
Image 2
Image 1
Image 2
Save to list

€186.03/ pieceexcl. VAT

€225.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNW
Shaft diameter
100.012 mm
Width
81.178 mm
B
20.091 mm
B1
81.178 mm
d
110 mm
d1
100.012 mm
d3
145.389 mm
prepared for oil injection
No