SKF

SKF Adapter sleeve SHT 24

  • ERIKS:23769639
  • Manufacturer:7316577640383
Image 1
Save to list

€175.32/ pieceexcl. VAT

€212.14incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SH
Type
Slotted
Shaft diameter
24 mm
Outside diameter
46 mm
Width
27 mm
Largest outside diameter
46 mm
Axial load
27 kN
d
24 mm
D
46 mm
L
27 mm
B
37 mm
B
37 mm