




€4,853.56/ pieceexcl. VAT
€5,872.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | OH |
Shaft diameter | 320 mm |
Width | 187 mm |
Thread Size | Tr340x5 |
B | 45 mm |
B1 | 187 mm |
d | 340 mm |
d1 | 320 mm |
d3 | 400 mm |
G | Tr340x5 |
prepared for oil injection | Yes |
€3,882.84/ pieceexcl. VAT
€4,698.24incl. VAT
Estimated delivery date - 12/01/2027