SKF

SKF Adapter sleeve for metric shafts prepared for oil injection OH 2344 H

  • ERIKS:23768488
  • Manufacturer:7316570548532
Image 1
Image 2
Image 1
Image 2
Adaptor Sleeve for Metric Shafts.
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on smooth or stepped shafts.
They are easy to mount and require no additional location on the shaft.
When adapter sleeves are used on smooth shafts, the bearing can be located at any position on the shaft. When used on stepped shafts, together with an abutment ring, bearings can be accurately positioned axially and bearing dismounting is also facilitated.
Oil duct on the thread side and an oil groove on the outer surface for oil injection.
Adaptor sleeves are supplied complete with a lock nut and locking washer.
Save to list

€1,196.88/ pieceexcl. VAT

€1,448.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
OH
Shaft diameter
200 mm
Width
186 mm
Thread Size
Tr220x4
B
32 mm
B1
186 mm
d
220 mm
d1
200 mm
d3
280 mm
G
Tr220x4
prepared for oil injection
Yes