




€85.05/ pieceexcl. VAT
€102.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 75 mm |
Width | 63 mm |
Thread Size | M 85x2 |
B | 19 mm |
B1 | 63 mm |
d | 85 mm |
d1 | 75 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |
€1,205.15/ pieceexcl. VAT
€1,458.23incl. VAT
Estimated delivery date - 10/11/2026€52.39/ pieceexcl. VAT
€63.39incl. VAT
5 In stock - Estimated delivery date 09/11/2026