




€1,431.74/ pieceexcl. VAT
€1,732.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 260 mm |
Width | 195 mm |
Thread Size | Tr280x4 |
B1 | 260 mm |
d1 | 195 mm |
G | Tr280x4 |
prepared for oil injection | No |
€3,301.88/ pieceexcl. VAT
€3,995.27incl. VAT
Estimated delivery date - 10/11/2026