




€1,145.16/ pieceexcl. VAT
€1,385.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 200 mm |
Width | 161 mm |
Thread Size | Tr220x4 |
B1 | 200 mm |
d1 | 161 mm |
G | Tr220x4 |
prepared for oil injection | No |
€2,676.28/ pieceexcl. VAT
€3,238.30incl. VAT
Estimated delivery date - 10/11/2026