




€70.41/ pieceexcl. VAT
€85.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60 mm |
Width | 52 mm |
Thread Size | M 70x2 |
B | 15 mm |
B1 | 52 mm |
d | 70 mm |
d1 | 60 mm |
d3 | 92 mm |
G | M 70x2 |
prepared for oil injection | No |