




€101.41/ pieceexcl. VAT
€122.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 60 mm |
Width | 50 mm |
Thread Size | M 65x2 |
B1 | 60 mm |
d1 | 50 mm |
G | M 65x2 |
prepared for oil injection | No |