

€88.45/ pieceexcl. VAT
€107.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 40 mm |
Width | 42 mm |
Thread Size | M 50x1.5 |
B | 42 mm |
d | 45 mm |
prepared for oil injection | No |