




€31.41/ pieceexcl. VAT
€38.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 30 mm |
Width | 35 mm |
Thread Size | M 35x1.5 |
B1 | 30 mm |
d1 | 35 mm |
G | M 35x1.5 |
prepared for oil injection | No |