SKF

SKF Adapter sleeve for metric shafts H 3056

  • ERIKS:23765495
  • Manufacturer:7316577008961
Image 1
Image 2
Image 1
Image 2
Save to list

€1,933.50/ pieceexcl. VAT

€2,339.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
260 mm
Width
152 mm
Thread Size
Tr280x4
B1
152 mm
d1
260 mm
G
Tr280x4
prepared for oil injection
No
Alternatives

€3,578.69/ pieceexcl. VAT

€4,330.21incl. VAT

Estimated delivery date - 08/01/2027
Spare parts & accessories
Product Image

SKF Lock Nut HM 3056

  • Eriks:23765751
  • Manufacturer:HM 3056

€616.18/ pieceexcl. VAT

€745.58incl. VAT

Estimated delivery date - 10/11/2026

€28.17/ pieceexcl. VAT

€34.09incl. VAT

Estimated delivery date - 10/11/2026
Product Image

SKF Hydraulic nut metric thread HMV 56E

  • Eriks:23765931
  • Manufacturer:HMV 56E

€3,301.88/ pieceexcl. VAT

€3,995.27incl. VAT

Estimated delivery date - 10/11/2026

€224.43/ pieceexcl. VAT

€271.56incl. VAT

Estimated delivery date - 10/11/2026