




€2,486.27/ pieceexcl. VAT
€3,008.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 240 mm |
Width | 211 mm |
Thread Size | Tr260x4 |
B1 | 211 mm |
d1 | 240 mm |
G | Tr260x4 |
prepared for oil injection | No |
€2,979.88/ pieceexcl. VAT
€3,605.65incl. VAT
Estimated delivery date - 10/11/2026