




€1,998.28/ pieceexcl. VAT
€2,417.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 220 mm |
Width | 199 mm |
Thread Size | Tr240x4 |
B1 | 199 mm |
d1 | 220 mm |
G | Tr240x4 |
prepared for oil injection | No |
€2,897.08/ pieceexcl. VAT
€3,505.47incl. VAT
Estimated delivery date - 10/11/2026