SKF

SKF Adapter sleeve for metric shafts H 2324 E

  • ERIKS:12015082
  • Manufacturer:7316574590209
Image 1
Image 2
Image 1
Image 2
Save to list

€337.93/ pieceexcl. VAT

€408.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
110 mm
Width
112 mm
Thread Size
M 120x2
B
26 mm
B1
112 mm
d
120 mm
d1
110 mm
d3
155 mm
G
M 120x2
prepared for oil injection
No