

€118.82/ pieceexcl. VAT
€143.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | H |
Type | Adapter Sleeve |
Shaft diameter | 80 mm |
Width | 73 mm |
Thread Size | M 90x2 |
B | 19 mm |
B1 | 73 mm |
d | 90 mm |
d1 | 80 mm |
d3 | 120 mm |
G | M 90x2 |
prepared for oil injection | No |