SKF

SKF Adapter sleeve for metric shafts H 2308 E

  • ERIKS:13200080
  • Manufacturer:7316571846125
Image 1
Image 2
Image 1
Image 2
Save to list

€58.25/ pieceexcl. VAT

€70.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
H
Type
Adapter Sleeve
Shaft diameter
35 mm
Width
46 mm
Thread Size
M 40x1.5
B
13 mm
B1
46 mm
d
40 mm
d1
35 mm
d3
58 mm
G
M 40x1.5
prepared for oil injection
No