




€134.90/ pieceexcl. VAT
€163.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 76.2 mm |
Width | 63 mm |
Thread Size | M 85x2 |
B | 19 mm |
B1 | 63 mm |
d | 85 mm |
d1 | 76.2 mm |
d3 | 110 mm |
G | M 85x2 |
prepared for oil injection | No |