




€63.18/ pieceexcl. VAT
€76.45incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 44.45 mm |
Width | 42 mm |
Thread Size | M 50x1.5 |
B | 14 mm |
B1 | 42 mm |
d | 50 mm |
d1 | 44.45 mm |
d3 | 70 mm |
G | M 50x1.5 |
prepared for oil injection | No |