SKF

SKF Adapter sleeve for inch shafts HE 2318

  • ERIKS:23765611
  • Manufacturer:7316570874884
Image 1
Image 2
Image 1
Image 2
Save to list

€133.11/ pieceexcl. VAT

€161.06incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HE
Shaft diameter
82.55 mm
Width
86 mm
Thread Size
M 90x2
B
16 mm
B1
86 mm
d
90 mm
d1
82.55 mm
d3
120 mm
G
M 90x2
prepared for oil injection
No
Alternatives

€246.38/ pieceexcl. VAT

€298.12incl. VAT

Estimated delivery date - 07/01/2027