




€43.79/ pieceexcl. VAT
€52.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HE |
Shaft diameter | 50.8 mm |
Width | 59 mm |
Thread Size | W55x1/19 |
B | 11 mm |
B1 | 59 mm |
d | 55 mm |
d1 | 50.8 mm |
d3 | 75 mm |
G | W55x1/19 |
prepared for oil injection | No |