




€846.37/ pieceexcl. VAT
€1,024.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 182.563 mm |
Width | 150 mm |
Thread Size | M 200x3 |
B | 29 mm |
B1 | 150 mm |
d | 200 mm |
d1 | 182.563 mm |
d3 | 250 mm |
G | M 200x3 |
prepared for oil injection | No |