




€452.80/ pieceexcl. VAT
€547.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 106.363 mm |
Width | 72 mm |
Thread Size | M 120x2 |
B | 20 mm |
B1 | 72 mm |
d | 120 mm |
d1 | 106.363 mm |
d3 | 145 mm |
G | M 120x2 |
prepared for oil injection | No |