




€117.91/ pieceexcl. VAT
€142.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 68.263 mm |
Width | 46 mm |
Thread Size | M 80x2 |
B | 15 mm |
B1 | 46 mm |
d | 80 mm |
d1 | 68.263 mm |
d3 | 105 mm |
G | M 80x2 |
prepared for oil injection | No |