




€105.43/ pieceexcl. VAT
€127.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HA |
Shaft diameter | 61.913 mm |
Width | 43 mm |
Thread Size | M 75x2 |
B | 13 mm |
B1 | 43 mm |
d | 75 mm |
d1 | 61.913 mm |
d3 | 98 mm |
G | M 75x2 |
prepared for oil injection | No |